Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Red,
- Mfr # 827-709R
- Zoro # G822939301
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-709R
- Zoro #
- G822939301
- UPC #
- 648044915401
- Country of Origin
- China
- Material
- Aluminum
- Item
- Air Intake Kit
- Color
- Red
Description
Discover the hidden power in your vehicle with the HPS Performance Air Intake Kit. This upgrade ditches the restrictive stock intake and air box for a free-breathing system designed to boost performance. The intake features mandrel-bent aluminum tubing that ensures smooth, uninterrupted airflow to your engine. A high-flow, reusable cotton air filter replaces the stock filter, allowing your engine to breathe deeply for maximum power. A specially designed heat shield keeps incoming air cool while unleashing the iconic turbocharged sound. With dyno-proven gains of 9 horsepower and 11 lb-ft of torque, this intake kit by HPS gives you a noticeable edge in acceleration and throttle response, especially in your everyday driving range. Developed from a history of race-proven durability, this performance upgrade is built to last. High-temperature resistant, 3-ply reinforced silicone couplers and 100% stainless steel T-bolt clamps ensure a secure and reliable connection even in the harshest operating conditions. HPS Performance Air Intake Kits install quickly and easily using simple hand tools, so you can enjoy the performance upgrade without a complicated process. REMARK: Not compatible with 2016 Cruze Limited 1.4L Turbo.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.