Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Red,
- Mfr # 827-714R
- Zoro # G022939576
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-714R
- Zoro #
- G022939576
- UPC #
- 648044913247
- Country of Origin
- China
- Item
- Air Intake Kit
- Color
- Red
- Material
- Aluminum
Description
Take your driving experience to new heights with this HPS Performance Air Intake Kit. Enjoy better throttle response and improved acceleration as your engine comes to life, delivering an additional 4.9 horsepower and 4.2 lb-ft. of torque! The heart of this kit lies in its reusable high flow cotton air filter and 3 inch mandrel-bent aluminum intake tube that are designed to optimize airflow and minimize restrictions for maximum performance. Coupled with a reinforced silicone reducing coupler and 100% stainless steel T-bolt clamps, this kit ensures a secure fit, preventing any leaks or disruptions regardless of operating conditions. The custom powder coated steel heat shield works to mainta in a consistent, cool air supply to your engine by isolating the air filter from radiant heat from the engine. This easy to install kit requires a few basic tools and absolutely no modifications to effortlessly enhance your time on the road.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.