Air Intake Kit with Heat Shield, Red,
- Mfr # 827-715R
- Zoro # G722939548
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-715R
- Zoro #
- G722939548
- UPC #
- 648044904733
- Country of Origin
- China
- Item
- Air Intake Kit
- Material
- Aluminum
- Color
- Red
Description
HPS Performance Air Intake Kits are designed with style and performance in mind. This HPS Performance Air Intake Kit upgrades your old or damaged stock intake tubing and air filter housing with a 3 in mandrel-bent aluminum tube designed to fit your vehicle and includes a reusable high-flow cotton air filter for maximum air flow. The open element air filter is protected by a specially designed heat shield that is sealed to the hood of the vehicle to minimize the chance of hot radiant heat from entering the engine while allowing the sound of the straight-6 engine to be heard under acceleration. This intake kit features durable HPS silicone couplers and stainless steel T-bolt clamps that are engineered to perform under toughest driving conditions. Ga in up to 10.3 horsepower and 10.7 lb-ft. of torque for improved throttle response and acceleration that you can feel.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.