Air Intake Kit with Heat Shield, Red,
- Mfr # 827-739R
- Zoro # G522939397
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-739R
- Zoro #
- G522939397
- UPC #
- 648044916859
- Country of Origin
- China
Details
- Material
- Aluminum
- Item
- Air Intake Kit
- Color
- Red
Description
Uncover the full potential of your luxury SUV with this HPS Performance Air Intake Kit that's engineered for greater performance and improved drivability. This precision-crafted kit boasts a durable 4 in mandrel-bent aluminum intake tube for smooth airflow, paired with a high-flow, washable air filter for maximum performance and long-lasting efficiency. The meticulously designed powder-coated heat shield ensures cool air reaches your engine, optimizing power delivery. Stainless steel embossed hose clamps and 3-ply reinforced silicone couplings guarantee a secure and leak-free installation that matches the quality expected from a BMW. Dyno-proven performance gains of up to 21 horsepower and 14 lb-ft. of torque translate into a more responsive driving experience, letting you feel the thrill of your BMW's true power. This upgrade transforms your daily commute or weekend adventure without compromising the features that define the BMW brand. Experience the enhanced growl of the engine and sharper acceleration, all while maintaining your SUV's sophistication and comfort. Embrace the perfect harmony of exhilarating performance and refined luxury with this easy-to-install air intake kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.