Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Red,
- Mfr # 827-770R
- Zoro # G722939425
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-770R
- Zoro #
- G722939425
- UPC #
- 648044916248
- Country of Origin
- China
- Color
- Red
- Material
- Aluminum
- Item
- Air Intake Kit
Description
This HPS Performance Air Intake Kit is designed to elevate your driving experience to new heights by delivering dyno-proven gains of 10.2 horsepower and 13.3 lb-ft. of torque. This premium kit boasts a sleek 3.25 in aluminum intake tube, engineered to deliver smoother airflow than the restrictive stock system. Breathe life into your engine with the high-flow washable and reusable pre-oiled cotton air filter, ensuring maximum airflow and filtration efficiency. The included powder-coated steel heat shield with lid safeguards your intake from under-hood heat, optimizing performance. Unlock the perfect blend of power and precision with an HPS signature high-temperature and pressure-resistant reinforced silicone coupler and stainless steel hose clamps, guaranteeing a secure and leak-free connection. The kit's comprehensive design includes all the necessary hardware, allowing for a straightforward installation without any additional modifications or tunes. Discover your BMW's true power with improved throttle response, faster acceleration, and a more captivating induction sound. Indulge in the luxury of enhanced performance and aesthetics with this HPS Performance air intake kit. BMW owners who are looking to take their vehicle to the next level will find this upgrade an irresistible choice. Feel the difference as you navigate through every twist and turn, experiencing the thrill of refined power and unmatched responsiveness. Bring out the true performance machine with in your BMW by adding this air intake kit from HPS Performance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.