Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Red,
- Mfr # 827-771R
- Zoro # G822939783
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-771R
- Zoro #
- G822939783
- UPC #
- 648044916163
- Country of Origin
- China
Details
- Color
- Red
- Item
- Air Intake Kit
- Material
- Aluminum
Description
Take your BMW to the next level with this HPS Performance Air Intake Kit. Engineered as a direct upgraded replacement for your restrictive stock intake and airbox, this kit is a simple way to optimize your engine's power without needing to add a tune or consider additional modifications. Crafted from premium 3.5 in mandrel-bent aluminum tubing, the intake tube ensures smoother airflow, while the high-temperature resistant couplers and robust stainless steel embossed hose clamps guarantee durability and longevity. The featured billet aluminum quick connect adapter eliminates the stock plastic resonator, a known weak point with in the induction system that can fail over time. The meticulously designed steel powder coated heat shield safeguards against engine bay heat to keep intake air temperatures at bay for maximum performance gains. With in the heat shield is a high-flow, washable and reusable air filter that draws in greater air volume while effectively trapping fine particles from entering your induction system. This easy-to-install kit delivers dyno-proven gains of up to 11.3 additional horsepower and 11.8 lb-ft. of additional torque. Experience explosive acceleration, enhanced throttle response, and a throatier engine sound as your vehicle takes the road with a refined sense of performance and luxury that HPS is known for.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.