Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Red,
- Mfr # 827-772R
- Zoro # G122939711
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-772R
- Zoro #
- G122939711
- UPC #
- 648044918884
- Country of Origin
- China
Details
- Item
- Air Intake Kit
- Color
- Red
- Material
- Aluminum
Description
This HPS Performance Air Intake Kit is engineered to deliver performance gains of up to 10.4 horsepower and 12.9 lb-ft. of torque. Experience an enhanced driving experience, characterized by sharper throttle response and noticeably reduced turbo lag, transforming your daily commute into an exhilarating ride. Beyond the performance gains, this kit is built to last, featuring a smooth, 3 in mandrel-bent aluminum intake pipe, custom molded silicone air intake hose, washable and reusable high-flow cotton air filters, durable reinforced silicone couplers, and robust stainless steel embossed hose clamps. The heavy duty powder coated steel heat shields integrate with the stock air scoops to direct cold air to the air filter. Designed for a straightforward bolt-on installation, this intake system requires no additional tuning or modifications, making it the perfect upgrade for you to elevate your BMW's performance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.