Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Red,
- Mfr # 827-780R
- Zoro # G722939333
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-780R
- Zoro #
- G722939333
- UPC #
- 648044916477
- Country of Origin
- China
- Item
- Air Intake Kit
- Color
- Red
- Material
- Aluminum
Description
This HPS Performance Air Intake Kit with heat shield offers a free-flowing 3.5 in mandrel-bent aluminum tube cold air induction system designed to improve throttle response and produce dyno-proven performance gains of 6.5 horsepower and 6.1 ft-lbs. of torque while maintaining a safe air-fuel ratio. The heavy duty powder coated steel heat shield blocks out heat from the engine to maximize the cooling effect. The kit is a plug-and-play and does not require tuning or trigger the CEL light. No additional modifications are required for the installation. The upgraded intake pipe replaces the stock restrictive intake hose to optimize the air flow and provides lasting durability. This kit features a high-temperature resistant 3-ply reinforced silicone coupler and 100% stainless steel T-bolt clamps that ensure reliability, even through the harshest driving conditions. The included washable and reusable pre-oiled cotton air filter is designed with performance in mind, delivering excellent filtration, as small as 5 microns, while providing greater air flow.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.