Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Red,
- Mfr # 827-784R
- Zoro # G322939658
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-784R
- Zoro #
- G322939658
- UPC #
- 648044918761
- Country of Origin
- China
- Color
- Red
- Material
- Aluminum
- Item
- Air Intake Kit
Description
The HPS Performance Air Intake Kit is engineered for power, sound, and longevity. Featuring a precision 2.5-inch mandrel-bent aluminum intake tube, a durable 3-ply polyester-reinforced silicone coupler, and 100% stainless steel embossed hose clamps, this plug-and-play kit delivers a noticeable boost in throttle response, enhanced induction sound, and improved overall drivability. This product is designed bolt-on with no tuning or modifications required. The high-flow, pre-oiled cotton cone filter maximizes airflow while offering long-term value thanks to its washable and reusable design, best maintained with the HPS Air Filter Recharge Kit (part # HPS-AFRC). A powder-coated aluminum heat shield ensures cooler, denser air intake for optimal power output. Designed to perform and built to last, this intake kit is the ideal way to upgrade your induction components.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.