Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Red,
- Mfr # 827-787R
- Zoro # G622939358
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-787R
- Zoro #
- G622939358
- UPC #
- 648044918938
- Country of Origin
- China
- Color
- Red
- Material
- Aluminum
- Item
- Air Intake Kit
Description
The HPS Performance Air Intake Kit offers a straightforward installation and instantly upgrades your driving experience with noticeable improvements in throttle response and dyno-tested gains of up to 18.1 horsepower and 21.1 lb-ft of torque while preserving a safe air-fuel ratio. Designed for optimal performance and cooling, the kit features a heavy-duty, powder-coated steel heat shield that integrates with your air box to effectively isolate engine heat. This kit replaces the stock intake hose and panel filter with a 3.5 in mandrel-bent aluminum intake tube and a high-flow air filter, significantly enhancing airflow and ensuring long-term durability. The reusable, washable filter is engineered for high performance, capable of capturing particles as small as 5 microns without restricting airflow. Built to withstand the demands of high-performance driving, the system includes heat-resistant, 3-ply reinforced silicone hoses and 100% stainless steel T-bolt clamps for long-lasting reliability under extreme conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.