Air Intake Kit with Upper Hot Side Charge Pipe, Polished,
- Mfr # 827-733P
- Zoro # G422941643
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-733P
- Zoro #
- G422941643
- UPC #
- 648044916439
- Country of Origin
- China
Details
- Item
- Air Intake Kit
- Color
- Polished
- Material
- Aluminum
Description
This HPS Performance Air Intake Kit serves as an enhanced replacement for the stock intake tube and airbox, designed to boost your vehicle's power without needing to adjust the ECU. The high-flow performance air filter maximizes the air volume entering the intake system, while the 2.5 in aluminum mandrel-bent tube creates a smoother path for the air to travel to the engine. This kit also features a one-piece upper hot side charge pipe which further improves air flow while reducing the number of failure points, ultimately optimizing its output. This optimization is proven with dyno gains of 9.5 horsepower and 9.1 lb-ft. of torque. The custom-engineered heat shield blocks out radiant heat from the engine, allowing the intake to draw in cool air from the front bumper. The kit is installed using HPS high-temperature, high-pressure-resistant 3-ply silicone reducing couplers, 100% stainless steel embossed hose clamps, and high-quality hardware, ensuring durability regardless of performance demand. Requiring only basic hand tools and without the need for any additional modifications, this product is made for a simple bolt-on installation. Enjoy better acceleration, improved throttle response, reduced turbo lag, and a mild increase of turbocharged induction sound with a kit that withstands even the most challenging driving conditions. REMARK: Fits Left Hand Drive vehicles only.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.