Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Post MAF Aluminum Tube, Red
- Mfr # 27-710R
- Zoro # G722942401
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27-710R
- Zoro #
- G722942401
- UPC #
- 648044905310
- Country of Origin
- China
- Material
- Aluminum
- Item
- Air Intake Kit
- Color
- Red
Description
HPS Performance Air Intake Kits are designed with style and performance in mind. This HPS Performance Air Intake Kit replaces the factory rubber intake tube with a 3.25 in smooth mandrel-bent aluminum tube for improved air flow and sound. This intake incorporates the stock air box to keep induction noise low when cruising, and a stronger induction tone upon acceleration. The kit includes HPS 3-ply reinforced silicone couplers and 100% stainless steel embossed hose clamps. Designed as an easy bolt-on upgrade, this kit takes just 10 minutes to install with basic hand tools.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.