Air Intake Tube with Drop in Air Filter, Black,
- Mfr # 827-710WB
- Zoro # G722939340
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-710WB
- Zoro #
- G722939340
- UPC #
- 648044905457
- Country of Origin
- China
Details
- Material
- Aluminum
- Item
- Air Intake Kit
- Color
- Black
Description
HPS Performance Air Intake Kits are designed with style and performance in mind. HPS Performance Air Intake Kit 827-710 replaces the factory rubber intake tube with smooth mandrel-bent aluminum tubing and reusable high-flow cotton air filter for improved air flow and increase of 4.6hp horsepower and 4.8 lb-ft torque. This intake incorporates the stock air box to keep induction noise low when cruising, and a stronger induction tone on acceleration.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.