Aluminum Oil Catch Can Kit with 5/8 in Barb Adapters and Rubber Hoses,
- Mfr # 861-503
- Zoro # G022942552
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 861-503
- Zoro #
- G022942552
- UPC #
- 648044915517
- Country of Origin
- China
- Item
- Oil Catch Can Kit
- Material
- Aluminum
- Color
- Black
Description
Mainta in your engine's performance and service life with the HPS Universal Oil Catch Can Kit. This comprehensive kit prevents harmful oil blow-by from entering your intake system. The 5oz billet aluminum catch features built- in diverters and baffles to efficiently trap and collect these contaminants, protecting your engine from power-robbing deposits and premature wear. The kit boasts an easy-to-service design. The anodized aluminum dipstick provides a quick view of fluid levels, while the screw-on cup with a hex feature allows for effortless maintenance using a 14mm wrench or socket. Installation is a breeze thanks to the universal powder-coated bracketry that utilizes existing mounting points on most vehicles. This kit ensures a secure, leak-free connection with 6 feet of 5/8 in reinforced rubber hose, premium 5/8 in barb adapters, and stainless steel hose clamps. All the basic hardware you need is included for a hassle-free upgrade. Protect your engine's health and performance for the long run with the HPS Universal Oil Catch Can Kit. REMARK: Minimal modifications may be required to mount the catch can to your vehicle if existing mounting points are not viable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.