Shop HPS PERFORMANCE
See all product information
Create Account
Billet Aluminum Oil Catch Can Kit
- Mfr # 860-002
- Zoro # G622942228
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860-002
- Zoro #
- G622942228
- UPC #
- 648044913179
- Country of Origin
- China
- Color
- Red
- Material
- Aluminum
- Item
- Oil Catch Can Kit
Description
If maximizing the performance of your sports hatch is what you're after, the HPS Performance Oil Catch Can Kit is the a must-have. This oil catch can kit filters out oil and water vapors that normally enters through the PCV system, effectively raising the octane content in the combustion chamber. This kit also reduces carbon build-up on the intake valves which is an inherent issue found on direct injected engines. Machined from billet aluminum, the HPS oil catch cans features built- in diverters and baffles to trap and separate the harmful contaminants. The screw-on cup is a solid one piece design with a completely sealed base which eliminates any leaks that are common on other catch cans on the market. The bottom of the cup features a 14mm hex that fits a wrench or socket when it comes time for service. The screw-on dipstick lets you easily monitor the fill level without disassembling the catch can. With a 5oz capacity, this catch can provides plenty of room to capture blow by and lengthens the time between maintenance intervals. This HPS Performance Oil Catch Can Kit includes a custom designed and powder coated steel bracket that mounts to the firewall using existing factory mounting points, allowing ample room for serviceability and includes pre-assembled hoses and -6 AN fittings for a premium experience and hassle-free bolt-on installation.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.