Billet Aluminum Oil Catch Can Kit
- Mfr # 860-003
- Zoro # G122941202
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860-003
- Zoro #
- G122941202
- UPC #
- 648044915449
- Country of Origin
- China
- Material
- Aluminum
- Item
- Oil Catch Can Kit
- Color
- Red
Description
Mainta in your engine's health with the HPS Performance Oil Catch Can Kit. Designed for use both on-road and off, this kit helps prevent crankcase blow-by, a mix of oil and water vapor, from re-entering the engine. This not only protects your intake valves from carbon buildup but also helps mainta in optimal octane levels for peak performance no matter how hard you drive. Built with durability in mind, the catch can is machined from billet aluminum with a powder coated steel mount. A convenient dipstick allows for easy monitoring of fluid levels, and the large 5oz capacity minimizes frequent maintenance. The specially crafted bracket ensures a secure and hassle-free installation using existing factory mounting points at the front of the vehicle. Plus, premium -8 AN hoses and push-on fittings simplify the entire setup process. The HPS Performance Oil Catch Can Kit is the perfect upgrade for drivers seeking to maximize engine performance, improve efficiency, and extend the life of their vehicle.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.