Billet Aluminum Oil Catch Can Kit
- Mfr # 860-004
- Zoro # G922944182
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860-004
- Zoro #
- G922944182
- UPC #
- 648044915975
- Country of Origin
- China
- Color
- Red
- Item
- Oil Catch Can Kit
- Material
- Aluminum
Description
Safeguard your Subaru's engine and optimize its performance with the HPS Performance Oil Catch Can Kit. This simple-to-install component protects your engine by capturing harmful oil and vapor, known as crankcase blow-by, before even has the chance to enter the intake system. By minimizing carbon accumulation on your valves, this product preserves peak power and responsiveness while maintaining optimal fuel efficiency for consistent performance under any driving conditions. Crafted for durability, the HPS Oil Catch Can Kit boasts a rugged machined billet aluminum catch can and a corrosion-resistant powder-coated steel bracket. Maintaining the system is effortless. The easy-to-view dipstick allows for rapid fluid level checks, and the ample 5-ounce capacity minimizes the need for frequent emptying. When servicing is required, the hex at the base of the cup enables quick and convenient oil removal using a standard 14mm wrench or socket. Installation is a breeze thanks to the custom-engineered bracket that securely mounts to existing factory points on the passenger side strut tower. High-quality -8 and -10 AN hoses and user-friendly push-on fittings streamline the setup process. For Subaru enthusiasts seeking peak performance, enhanced efficiency, and prolonged engine life, the HPS Performance Oil Catch Can Kit is the ideal upgrade.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.