Billet Aluminum Oil Catch Can Kit
- Mfr # 860-008
- Zoro # G822940802
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860-008
- Zoro #
- G822940802
- UPC #
- 648044915463
- Country of Origin
- China
- Color
- Red
- Material
- Aluminum
- Item
- Oil Catch Can Kit
Description
Protect your Subaru's engine and mainta in its performance with the HPS Performance Oil Catch Can Kit. This easy-to-install product safeguards your engine by capturing crankcase blow-by, a harmful mixture of oil and vapor, before it re-enters the intake system. This not only prevents carbon buildup on your valves, which can rob power and performance, but also maintains optimal octane levels for consistent power delivery in any driving situation. Built to last, the HPS Oil Catch Can Kit features a durable baffled machined billet aluminum catch can and a corrosion-resistant powder-coated steel bracket. Maintaining the system is a breeze. The easy-to-read dipstick allows for quick fluid level checks, and the large 5-ounce capacity minimizes the frequency of emptying. When service is needed, the hex at the base of the cup enables effortless removal and drainage of the collected oil using a 14mm wrench or socket. Installation is a snap thanks to the custom-designed bracket that utilizes existing factory mounting points for a clean and secure fit at the passenger side strut tower. Premium -8 AN hoses and user-friendly push-on fittings further simplify the setup process. For Subaru drivers who demand peak performance, improved efficiency, and long-lasting engine health, the HPS Performance Oil Catch Can Kit is the perfect upgrade.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.