Shop HPS PERFORMANCE
See all product information
Create Account
Billet Aluminum Oil Catch Can Kit
- Mfr # 860-009
- Zoro # G122943558
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860-009
- Zoro #
- G122943558
- UPC #
- 648044916569
- Country of Origin
- China
- Color
- Red
- Item
- Oil Catch Can Kit
- Material
- Aluminum
Description
The HPS Oil Catch Can Kit is designed to safeguard your engine's health and performance. By capturing harmful crankcase blow-by, a mixture of oil and vapor, this innovative product prevents it from entering and contaminating your combustion chamber. This significantly reduces carbon buildup on your valves, ensuring consistent power delivery and optimal octane levels in any driving condition. Crafted with durability in mind, the HPS Oil Catch Can Kit boasts a machined billet aluminum catch can and a corrosion-resistant powder-coated steel bracket. The easy-to-read dipstick allows for quick and convenient fluid level checks, while the large 5-ounce capacity minimizes the need for frequent emptying. When it's time for maintenance, the hex at the base of the cup enables effortless removal using a standard 14mm wrench or socket. Installation is a breeze thanks to the custom-designed bracket that utilizes existing factory mounting points. This ensures a clean and secure fit in your engine bay. Premium -10 AN hoses and user-friendly push-on fittings further simplify the setup process. Upgrade your engine's performance and longevity with the HPS Performance Oil Catch Can Kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.