Shop HPS PERFORMANCE
See all product information
Create Account
Billet Aluminum Oil Catch Can Kit
- Mfr # 860-011
- Zoro # G122939667
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860-011
- Zoro #
- G122939667
- UPC #
- 648044917917
- Country of Origin
- China
- Item
- Oil Catch Can Kit
- Material
- Aluminum
- Color
- Red
Description
Improve your engine's performance with the HPS Performance Oil Catch Can Kit. This crucial addition stops damaging oil and vapor blow-by from reaching your intake system, minimizing carbon deposits and maintaining ideal octane levels for steady power delivery. Crafted for longevity, the kit includes a baffled billet aluminum catch can and powder-coated steel brackets. For simple upkeep, the catch can features a dipstick for checking fluid levels and a generous 5-ounce capacity. The hex at the cup's base allows for simple maintenance with a 14mm wrench or socket. Installation is fast and direct, thanks to the custom bracket that is designed to attach to existing factory mounting points at the back of the engine bay. High-quality -6 AN hoses and easy-to-use push-on fittings guarantee a leak-proof setup. Integrate the HPS Performance Oil Catch Can into your vehicle for better performance, enhanced efficiency, and prolonged engine lifespan.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.