Billet Aluminum Oil Catch Can Kit
- Mfr # 860-014
- Zoro # G222943656
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860-014
- Zoro #
- G222943656
- UPC #
- 648044916408
- Country of Origin
- China
- Item
- Oil Catch Can Kit
- Material
- Aluminum
- Color
- Red
Description
Safeguard your engine's performance and longevity with the HPS Performance Oil Catch Can Kit. This innovative product captures harmful crankcase blow-by, a mixture of oil and vapor, before it can re-enter your intake system. By preventing carbon buildup on your valves and maintaining optimal octane levels, this kit ensures consistent power delivery in any driving situation. Crafted with durability in mind, the HPS Oil Catch Can Kit features a baffled machined billet aluminum catch can and corrosion-resistant powder-coated steel brackets. Maintaining the system is simple: the easy-to-read dipstick allows for quick fluid level checks, and the large 5-ounce capacity minimizes the need for frequent emptying. When service is required, the hex at the base of the cup allows for effortless drainage using a 14mm wrench or socket. Installation is a breeze thanks to the custom-designed brackets that utilizes existing factory mounting points for a clean and secure fit behind the ECU. Premium -6 AN hoses and user-friendly push-on fittings further simplify the setup process. If you're seeking peak performance, improved efficiency, and long-lasting engine health, the HPS Performance Oil Catch Can Kit is the ideal upgrade.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.