Shop HPS PERFORMANCE
See all product information
Create Account
Billet Aluminum Oil Catch Can Kit
- Mfr # 860-018
- Zoro # G422943197
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860-018
- Zoro #
- G422943197
- UPC #
- 648044918310
- Country of Origin
- China
- Item
- Oil Catch Can Kit
- Material
- Aluminum
- Color
- Red
Description
The HPS Performance Oil Catch Can is an essential component to add for anyone who is looking to keep their engine healthy. Designed to meet the rigorous demands of off-road adventures, this essential accessory actively captures detrimental crankcase blow-by, preventing power-robbing carbon deposits from forming with in your engine. By maintaining a cleaner combustion chamber, the HPS catch can ensures optimal engine performance and significantly prolongs the lifespan of critical components. Built to endure, its rugged billet aluminum construction and large 5oz capacity are perfectly suited for challenging environments. Maintenance is simplified thanks to the integrated dipstick and easily detachable can, allowing for hassle-free upkeep wherever your journey takes you. Installation is quick and simple, utilizing a custom bracket for secure, no-modification mounting, and the kit comes complete with premium -6 AN hoses and fittings. Protect your engine from harmful contaminants, unlock enhanced performance, and improve overall efficiency, ensuring countless miles of worry-free exploration with this kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.