Shop HPS PERFORMANCE
See all product information
Create Account
Billet Aluminum Oil Catch Can Kit
- Mfr # 860-021
- Zoro # G022941548
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860-021
- Zoro #
- G022941548
- UPC #
- 648044918327
- Country of Origin
- China
- Item
- Oil Catch Can Kit
- Color
- Red
- Material
- Aluminum
Description
The HPS Performance Oil Catch Can Kit is specifically engineered to handle the harshest driving conditions as this crucial accessory works diligently to trap harmful crankcase blow-by, stopping the formation of carbon buildup that can diminish power. By keeping the combustion chamber cleaner, the HPS catch can helps mainta in peak engine performance and considerably extends the life of essential engine parts. Its durable construction from billet aluminum and generous 5oz capacity make it ideal for demanding use. Maintaining the system is straightforward due to the built- in dipstick and easily removable can, providing convenient servicing wherever you are. Setting up the catch can is a fast and easy process, using a custom bracket for a secure fit without any additional modifications, and the kit includes high-quality -6 AN hoses and fittings. Incorporate the HPS Performance Oil Catch Can into your setup to safeguard your engine from damaging contaminants, enhance its performance capabilities, and improve its overall efficiency, leading to many miles of confident adventures.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.