Shop HPS PERFORMANCE
See all product information
Create Account
Billet Aluminum Oil Catch Can Kit, Red,
- Mfr # 860-026
- Zoro # G022944716
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860-026
- Zoro #
- G022944716
- UPC #
- 648044918815
- Country of Origin
- China
- Item
- Oil Catch Can Kit
- Material
- Aluminum
- Color
- Red
Description
Preserve your engine's performance with the HPS Performance Oil Catch Can Kit, expertly designed to tackle the damaging effects of crankcase blow-by. This system efficiently captures oil vapors and contaminants before they reach your intake, reducing carbon buildup that robs your engine of power. By promoting cleaner combustion, it helps mainta in optimal engine output and prolongs the life of internal components. Constructed from high-grade billet aluminum, the 5oz canister is built to withstand rigorous conditions. Maintenance is effortless thanks to the integrated dipstick and user-friendly removable can. With a custom-fit mounting bracket and premium -10 AN hoses, installation is secure and requires no permanent alterations to your engine bay. Protect your engine, optimize performance, and enjoy peace of mind every time you drive.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.