Shop HPS PERFORMANCE
See all product information
Create Account
Charge Pipe, Black,
- Mfr # 17-158WB
- Zoro # G722941138
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-158WB
- Zoro #
- G722941138
- UPC #
- 648044916217
- Country of Origin
- China
- Material
- Aluminum
- Color
- Black
- Item
- Charge Pipe
Description
The HPS Performance Charge Pipe Kit is engineered to give your BMW a thrilling boost in power and responsiveness by delivering dyno-proven gains of additional 8.3 horsepower and 9 lb-ft. of torque. Crafted with superior materials, this charge pipe kit features smooth 3 in bead-rolled aluminum piping that surpasses the stock plastic piping in both performance and durability. This two-piece design provides users a struggle-free installation experience. The high-temperature and high-pressure resistant 3-ply reinforced silicone hump coupler in the kit ensures a secure and long-lasting connection, while the 100% stainless steel embossed hose clamps guarantee a leak-free installation. Designed as a direct replacement for the stock piping, this kit seamlessly integrates into your BMW's engine bay without requiring any additional modifications or tunes. The convenient 1/8 in NPT bung allows seamless integration for additional accessories, while the billet aluminum quick connect adapter streamlines the installation process. Experience the perfect blend of performance, durability, and ease of installation with the HPS Performance Charge Pipe Kit. Whether you're taking your BMW out on the track or cruising the streets, this upgrade is a must if you're looking to enhance your drive.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.