Shop HPS PERFORMANCE
See all product information
Create Account
Cold Air Intake Kit, Black,
- Mfr # 837-142WB
- Zoro # G922942386
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 837-142WB
- Zoro #
- G922942386
- UPC #
- 648044884899
- Country of Origin
- China
- Color
- Black
- Material
- Aluminum
- Item
- Air Intake Kit
Description
Built for performance and show, the HPS Black cold air intake kit for 2004-2008 Hyundai Tiburon 2.0L with MAF Sensor relocates the HPS Performance air filter outside of the engine compartment to deliver the coolest air inlet temperatures. Compare to the tradiational shortram air intake, HPS long ram cool air intake delivers cooler air with more oxygen, which translates into a more intense explosion in the vehicle combustion chamber to increase horsepower, torque and improve throttle response. The included installation manual has clear pictures and instructions to guide the installer throughout the whole process. The kit does NOT require tuning and no modification is required, however, removal of front bumper is necessary during the installation. HPS light weight mandrel-bent aluminum alloy tube replaces the stock restrictive air box and optimize the air flow with excellent heat dissipation and long lasting durability. HPS cold air induction system features HPS signature race proven reinforced silicone hoses and industrial grade 100% stainless steel T-bolt clamps which ensures reliability, even during the most extreme driving conditions. The All-New HPS Performance Air Filter is designed with performance in mind, delivering excellent filtration without sacrificing air flow. Washable and reusable. All HPS Performance Air Filters are backed by HPS One-Year Limited Warranty. NOT CARB Complaint. This HPS intake is designed for 2004-2008 Hyundai Tiburon 2.0L with MAF Sensor .
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.