Front Billet Strut Bar Cross Brace, Black,
- Mfr # 42-115WB
- Zoro # G022940763
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42-115WB
- Zoro #
- G022940763
- UPC #
- 648044920108
- Country of Origin
- China
- Item
- Front Strut Bar
- Material
- Aluminum
- Color
- Black
Description
This HPS Performance Front Strut Bar is an essential upgrade designed to dramatically enhance the handling feedback and longevity of your BMW. By forming rigid connections between the front strut towers and the radiator support, the bars act as a crucial brace, stiffening and reinforcing the front chassis. This structural improvement translates directly into a noticeable performance benefit: superior steering stability and predictable handling when you push your car through hard corners. Beyond performance, these bars helps distribute suspension forces more evenly across the chassis, which can significantly prolong the life of your car's suspension components and frame. The installation process is designed for convenience, utilizing existing mounting holes. Easily install this strut bar in your garage using only a standard floor jack and basic tools. Aesthetically, the 2-piece design features 1/2 in solid aluminum bars with CNC milled elements, providing maximum strength while adding a distinctive shine to your engine bay. REMARK: Compatible with HPS Performance products for the BMW 330i and M340i.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.