High Temp Reinforced Silicone Air Intake Hose Kit, Black,
- Mfr # 57-1494-BLK
- Zoro # G722939685
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1494-BLK
- Zoro #
- G722939685
- UPC #
- 648044854540
- Country of Origin
- China
Details
- Item
- Silicone Air Intake
- Material
- Silicone
- Color
- Black
Description
HPS Black Silicone Post MAF Air Intake Hose Kit for Mazda 2009-2015 MX-5 Miata 2.0L NC2 NC3 replaces the OEM restrictive intake tube with HPS race proven high temp reinforced silicone hose. By keeping the well designed stock air box performing at high efficient level, HPS intake hose improves air flow and throttle response, deliver performance gains without the heat soak problem. No re-tuning is required. Stock sound tube is retained. HPS intake kit also includes 100% stainless steel clamps for easy installation. This product fits Mazda 2009-2015 MX-5 Miata 2.0L NC2 NC3. The intake hose can also be used to replace the rubber intake elbow in AEM or Mazdapseed brand cold air intake kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.