High Temp Reinforced Silicone Air Intake Hose Kit, Black,
- Mfr # 57-1544-BLK
- Zoro # G422944767
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1544-BLK
- Zoro #
- G422944767
- UPC #
- 648044863313
- Country of Origin
- China
- Item
- Silicone Air Intake
- Color
- Black
- Material
- Silicone
Description
This HPS 4-ply reinforced silicone air intake hose kit replaces the stock air intake hose with high-heat resistant material which meets or exceeds OE specifications for a maximum temperature rating of 350 degrees Fahrenheit. By replacing the stock tube with the HPS silicone air intake hose, dyno testing shows increased performance output of 4 horsepower and 4.1 ft-lb. of torque to improve acceleration and throttle response from mid-range to redline without sacrificing any bottom end performance. This upgrade includes HPS 100% stainless steel T-bolt clamps for a premium fit suitable for daily driving and extreme track conditions. No modifications are required to install this kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.