Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Air Intake Hose Kit, Black,
- Mfr # 57-1585-BLK
- Zoro # G022944808
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1585-BLK
- Zoro #
- G022944808
- UPC #
- 648044861258
- Country of Origin
- China
- Item
- Silicone Air Intake
- Color
- Black
- Material
- Silicone
Description
The HPS 4-Ply Reinforced High Temp Silicone Post MAF Air Intake Hose replaces your stock OEM restrictive intake tube with high temp reinforced silicon material. Unlike other aftermarket air intake kits, HPS post MAF silicone intake tube increases the overall intake volume, improves air flow and reduces heat soak while keeping the stock well designed air box perform at high efficient level. HPS silicone tube primary section is constructed with 3.5 inch (89mm) inside diameter (stock is about 3-1/8 inch, 80mm) and gradually reduced to 60mm at the intake exit, this results in increased overall intake volume as well as smooth air flow. Without any re-tuning, the HPS silicone post MAF air intake tube delivers dyno-proven performance gains of +6.2 Whp, +7.3 Ft/lbs, maintaining safe air/fuel ratio and smooth drivability. This silicone intake hose does NOT trigger check engine light. Installation time is approx. 30 minutes. No modifications required.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.