High Temp Reinforced Silicone Air Intake Hose Kit, Black,
- Mfr # 57-1726-BLK
- Zoro # G822940901
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1726-BLK
- Zoro #
- G822940901
- UPC #
- 648044897080
- Country of Origin
- China
- Color
- Black
- Material
- Silicone
- Item
- Silicone Air Intake
Description
This HPS high temperature 4-ply reinforced silicone air intake hose kit replaces the restrictive stock OEM rubber air intake hose with high-heat resistant material which meets or exceeds OE specifications for a maximum temperature rating of 350 degrees Fahrenheit. The HPS silicone air intake kit is an easy-to-install solution to replace your stock intake tube to improve drivability and fix issues caused by an old or damaged intake tube. This kit includes HPS 100% stainless steel embossed hose hose clamps that are fit for the harshest road conditions. No modifications to your vehicle are required to install this kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.