High Temp Reinforced Silicone Air Intake Hose Kit, Black,
- Mfr # 57-1851-BLK
- Zoro # G922944267
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1851-BLK
- Zoro #
- G922944267
- UPC #
- 648044904764
- Country of Origin
- China
Details
- Item
- Silicone Air Intake
- Color
- Black
- Material
- Silicone
Description
This HPS high temperature 4-ply reinforced silicone air intake hose kit replaces the restrictive stock OEM rubber air intake hose with high-heat resistant material which meets or exceeds OE specifications for a maximum temperature rating of 350 degrees Fahrenheit. Without any re-tuning, the HPS silicone air intake kit delivers dyno proven performance gains of 7.7 horsepower and 8.1 lb-ft. of torque. This intake kit retains the use of the stock air filter housing, which also holds the MAF sensor housing, to minimize the number of parts that need to be removed. The CNC machined billet aluminum connector addresses a weak point in the stock intake and simplifies installation. This replacement upgrade includes HPS 100% stainless steel embossed hose clamps, fit for the harshest road conditions. No modifications to your vehicle are required to install this kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.