High Temp Reinforced Silicone Air Intake Hose Kit, Black,
- Mfr # 57-1880-BLK
- Zoro # G522944810
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1880-BLK
- Zoro #
- G522944810
- UPC #
- 648044896175
- Country of Origin
- China
- Item
- Silicone Air Intake
- Material
- Silicone
- Color
- Black
Description
This HPS high temperature 4-ply reinforced silicone air intake hose kit replaces the restrictive stock OEM rubber air intake hose with high-heat resistant materials the meets or exceeds OE specifications for a maximum temperature rating of 350 degrees Fahrenheit. This intake provides smoother air flow to your engine by eliminating the accordion bellows present in the stock intake's design. This replacement upgrade includes industrial grade HPS 100% stainless steel embossed hose clamps. It also reduces heat soak, helping mainta in optimal performance. This intake kit retains the use of the stock MAF and air filter housing. No modifications to your vehicle are required to install this kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.