Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Air Intake Hose Kit, Black,
- Mfr # 57-2199-BLK
- Zoro # G922943239
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-2199-BLK
- Zoro #
- G922943239
- UPC #
- 648044913698
- Country of Origin
- China
Details
- Color
- Black
- Material
- Silicone
- Item
- Silicone Air Intake
Description
This HPS high temperature 4-ply reinforced silicone air intake hose kit is the ideal replacement upgrade from the restrictive stock OEM rubber air intake hose. Engineered with high-heat resistant material, the intake hose can easily withstand temperatures of up to 350 degrees Fahrenheit. Without requiring any retuning, this HPS silicone air intake kit improves throttle response by delivering smoother, unrestricted air flow to the engine while preventing heat soak that raises intake air temperatures and reduces overall power output. This kit delivers an additional 6.4 horsepower and 5.4 lb-ft. of torque. It retains use of the IAT sensor and air filter housing which minimizes the number of parts to change, keeping the installation simple. This replacement upgrade includes HPS 100% stainless steel embossed hose clamps that are fit for even the harshest road conditions. No additional modifications are required to install this kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.