Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Air Intake Hose Kit, Blue,
- Mfr # 57-1499-BLUE
- Zoro # G322941682
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1499-BLUE
- Zoro #
- G322941682
- UPC #
- 648044854106
- Country of Origin
- China
- Material
- Silicone
- Item
- Silicone Air Intake
- Color
- Blue
Description
The HPS Performance Silicone Post MAF Air Intake Hose replaces the restrictive OEM intake hose with high temperature resistant, 4-ply polyester reinforced silicone material. Unlike other aftermarket air intake kits, HPS silicone intake hoses deliver smoother air flow and reduce heat soak while retaining the well-designed stock air box for an easy but effective performance upgrade. This kit delivers dyno-proven performance gains of 4.6 horsepower and 7.2 ft/lb. of torque without requiring any retuning or additional modifications. Included in the kit are 100% stainless steel T-bolt clamps for a durable and leak-proof installation. This silicone intake hose does NOT trigger the check engine light and maintains a safe air-fuel ratio. Installation time is approximately 45 minutes. Upgrade from your stock intake hose and level up your driving experience with HPS. Enjoy better throttle response, faster acceleration, and a more pronounced induction tone!
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.