High Temp Reinforced Silicone Air Intake Hose Kit, Red,
- Mfr # 57-1600-RED
- Zoro # G922943949
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1600-RED
- Zoro #
- G922943949
- UPC #
- 648044864624
- Country of Origin
- China
Details
- Material
- Silicone
- Color
- Red
- Item
- Silicone Air Intake
Description
This HPS Silicone Air Intake Tube replaces the stock OEM restrictive hose with a high temperature resistant and polyester reinforced silicone intake hose. Unlike other aftermarket air intake kits, this hose improves air flow and reduces heat soak. This kit retains the well-designed stock air box to aid in maintaining optimal performance. Without any retuning, this HPS silicone post MAF air intake tube delivers dyno-proven performance gains of 11.4 horsepower and 13.9 ft-lbs. of torque. 100% stainless steel T-bolt clamps are included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.