High Temp Reinforced Silicone Air Intake Hose Kit, Red,
- Mfr # 57-2077-RED
- Zoro # G422943661
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-2077-RED
- Zoro #
- G422943661
- UPC #
- 648044898889
- Country of Origin
- China
- Material
- Silicone
- Item
- Silicone Air Intake
- Color
- Red
Description
This HPS high temperature 4-ply reinforced silicone air intake hose kit replaces the restrictive stock OEM rubber air intake hose with high-heat resistant material which meets or exceeds OE specifications for a maximum temperature rating of 350 degrees Fahrenheit. Without any re-tuning, the HPS silicone air intake kit delivers dyno proven performance gains 5.6 horsepower and 6.3 lb-ft. of torque. This silicone intake kit retains the use of the stock MAF and air filter housing, minimizing the number of parts to change, keeping the installation simple. This replacement upgrade includes HPS 100% stainless steel embossed hose clamps, fit for harshest road conditions. No modifications are required to install this kit. REMARK: Additional parts needed to install on Tiptronic and X51 models.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.