Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Ancillary Coolant Hose Kit, Black,
- Mfr # 57-1581A-BLK
- Zoro # G322943365
product price:Â
$
93.65
/ea
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1581A-BLK
- Zoro #
- G322943365
- UPC #
- 648044920078
- Country of Origin
- China
Details
- Item
- Coolant Hose Kit
- Material
- Silicone
- Color
- Black
Description
The HPS High Temp 3-ply Reinforced Silicone Ancillary Bypass Coolant Hose Kit is the ideal upgrade for stock rubber hoses, which weaken and fail over time. Featuring premium quality silicone and a race-inspired design, this hose kit is engineered to withstand the harsh high-temperature and high-pressure operating conditions of the engine (maximum temperature rating: 350F), ensuring peak efficiency is maintained whether during daily driving or competition. Unlike universal hoses, HPS hose kits are designed with the correct lengths and bends for a perfect, hassle-free replacement fit for your old or damaged hoses. For a straightforward installation and leak-free seal, 100% stainless steel hose clamps are included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.