High Temp Reinforced Silicone Ancillary Coolant Hose Kit, Red,
- Mfr # 57-2266-RED
- Zoro # G722943828
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-2266-RED
- Zoro #
- G722943828
- UPC #
- 648044918600
- Country of Origin
- China
Details
- Item
- Coolant Hose Kit
- Color
- Red
- Material
- Silicone
Description
The HPS Performance Silicone Ancillary Coolant Hose Kit is designed to replace your old or damaged coolant hoses. It features premium high-heat resistant material that meets or exceeds OE specifications, with a maximum temperature rating of 350F. Unlike universal hoses from local parts stores, HPS silicone hose kits are engineered with precise bends and curves for a perfect fit. For easy installation, this kit includes 100% stainless steel, non-perforated embossed hose clamps that will not cut through the silicone hoses. HPS silicone hoses can fix and prevent coolant leaks and engine overheating problems often caused by cracked, damaged, or collapsed OEM rubber coolant hoses. Excellent for extreme ambient and radiant temperature conditions, these silicone hoses withstand the harsh high temperatures and high-pressure operating conditions of the engine. This ensures your engine maintains peak efficiency during daily driving or racing competition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.