Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Coolant Tank Supply Hose Kit, Blue,
- Mfr # 57-2119-BLUE
- Zoro # G522942052
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-2119-BLUE
- Zoro #
- G522942052
- UPC #
- 648044904665
- Country of Origin
- China
Details
- Item
- Coolant Hose Kit
- Material
- Silicone
- Color
- Blue
Description
This HPS High Temp 3-ply Reinforced Silicone Heater Coolant Tank Supply Hose Kit is designed to replace stock OEM rubber heater coolant tank hoses which weaken and fail over time. Made with premium quality materials, this silicone hose kit can withstand harsh high temperature and high pressure operating conditions that range from daily driving to heavy towing. HPS silicone hose kits have all the correct bends and dimensions for a well-fit replacement of worn out and damaged OEM rubber coolant hoses. Compared to the universal hoses from the local auto store, HPS silicone hose kits are much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel embossed hose clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.