Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Heater Coolant Hose Kit, Black,
- Mfr # 57-1344-BLK
- Zoro # G222942437
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1344-BLK
- Zoro #
- G222942437
- UPC #
- 648044854243
- Country of Origin
- China
- Material
- Silicone
- Item
- Heater Hose Kit
- Color
- Black
Description
HPS High Temp 3-ply Reinforced Black Silicone Heater Hose Kit for Toyota 92-97 Land Cruiser FJ80 4.5L I6 without rear heater is designed to replace FZJ80 stock OEM rubber pesky heater hoses (aka phh) and the firewall heater hoses which can eventually weaken over time, leading to premature failure. The 1FZ-FE OEM pesky heater hose is one of the critical part of the FJ80 cooling system that is known to be failed from anywhere between 60K and 180K miles. With premium quality silicone and race inspired design, this HPS silicone complete pesky heater hose kit can withstand the harsh high temperature and high pressure operating conditions of the engine yet still maintaining peak efficiency during off road or daily driving. HPS silicone heater hose kit has all the correct bends and curves for a perfect fit replacement for your OEM rubber coolant hoses, compare to the universal hoses you can get from the local auto store, HPS hose kit is much easier to work with. Max. Temperature Rating: 350 deg. F. 100% Stainless Steel Clamps are included for easy installation. This product fits Toyota 1992-1997 Land Cruiser FJ80 4.5L I6 without rear heater.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.