Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Heater Coolant Hose Kit, Black,
- Mfr # 57-1675H-BLK
- Zoro # G122942391
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1675H-BLK
- Zoro #
- G122942391
- UPC #
- 648044918020
- Country of Origin
- China
- Item
- Heater Hose Kit
- Color
- Black
- Material
- Silicone
Description
This HPS High Temp 3-Ply Reinforced Silicone Heater Coolant Hose Kit is designed to replace your rubber OEM heater hoses that weaken and fail over time. With premium quality silicone and race inspired design, this HPS silicone heater hose kit can withstand the harsh high temperature and high pressure operating conditions of the engine yet still mainta in peak efficiency. This HPS silicone coolant hose kit has all the correct bends and curves for a perfect fitting replacement for your coolant hoses. Compared to universal hoses you can get from the local auto store, HPS hose ktis are much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel slamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.