High Temp Reinforced Silicone Heater Coolant Hose Kit, Black,
- Mfr # 57-1773-BLK
- Zoro # G522942434
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1773-BLK
- Zoro #
- G522942434
- UPC #
- 648044896939
- Country of Origin
- China
Details
- Item
- Heater Hose Kit
- Material
- Silicone
- Color
- Black
Description
This HPS High Temp 3-ply Reinforced Silicone Heater Coolant Hose Kit is designed to replace stock OEM rubber heater and water bypass hoses which weaken over time, leading to premature failure. With premium quality materials and racing inspired design, this silicone hose kit can withstand harsh high temperature and high pressure operating conditions while maintaining peak performance during competition or daily driving. HPS silicone hose kits have all the correct bends and dimensions for a perfect fitting replacement for worn out and damaged OEM rubber coolant and water bypass hoses. Compared to universal hoses from the local auto store, HPS silicone hose kits are much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.