High Temp Reinforced Silicone Heater Coolant Hose Kit, Black,
- Mfr # 57-1849-BLK
- Zoro # G922943499
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1849-BLK
- Zoro #
- G922943499
- UPC #
- 648044893211
- Country of Origin
- China
Details
- Material
- Silicone
- Color
- Black
- Item
- Heater Hose Kit
Description
This HPS High Temp 3-ply Reinforced Silicone Heater Hose Kit is designed to replace stock OEM heater hoses which can weaken over time, leading to premature failure. With premium quality materials and racing inspired design, this silicone hose kit can withstand the harsh high temperature and high pressure operating conditions to mainta in peak performance during competition or daily driving. HPS silicone hoses have an increased maximum temperature rating over stock rubber hoses at 350 degrees Fahrenheit. HPS silicone hose kits have all the correct bends and dimensions for a stress free direct fit replacement. 100% stainless steel embossed hose clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.