High Temp Reinforced Silicone Heater Coolant Hose Kit, Black,
- Mfr # 57-2114-BLK
- Zoro # G222942666
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-2114-BLK
- Zoro #
- G222942666
- UPC #
- 648044911946
- Country of Origin
- China
- Color
- Black
- Material
- Silicone
- Item
- Heater Hose Kit
Description
HPS Performance Silicone Heater Hose Kit, PN 57-2114, offers a reliable and durable solution for replacing old, damaged rubber hoses that are difficult to source and no longer available from the dealership. Designed based on the OEM parts, this kit provides a perfect fit and ensures a hassle-free installation process. One of the key advantages of HPS silicone coolant hoses is its high 350F temperature rating, making them ideal for handling the elevated temperatures with in the engine compartment. With this kit, you can have peace of mind knowing that your coolant hoses can withstand extreme heat without deteriorating or losing their integrity. With 3-ply polyester reinforcement, HPS silicone hoses also boast a higher pressure rating compared to traditional rubber hoses. This ensures that the hoses can handle the demands of any driving condition. Whether you're tackling challenging off-road terrains or pushing your Jeep to its limits, HPS silicone coolant hose kit offers enhanced durability and reliability under pressure. HPS Performance Silicone Heater Hose Kits not only provide superior performance and durability but also come with the added convenience of stainless steel embossed hose clamps. These specially designed clamps offer a secure and reliable connection, ensuring a perfect match and a hassle-free installation experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.