Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Heater Coolant Hose Kit, Blue,
- Mfr # 57-1587-BLUE
- Zoro # G622942211
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1587-BLUE
- Zoro #
- G622942211
- UPC #
- 648044860343
- Country of Origin
- China
- Item
- Heater Hose Kit
- Color
- Blue
- Material
- Silicone
Description
Toyota 84-88 4Runner 22RE Non Turbo EFI Left Hand Drive HPS High Temp 3-ply Reinforced Silicone Heater Hose Kit Blue is designed to replace 22RE NA EFI Left Hand Drive stock OEM rubber heater hoses (aka phh) and the heater hoses which can eventually weaken over time, leading to premature failure. The OEM heater hose is one of the critical part of the 22RE NA EFI Left Hand Drive cooling system that is known to be failed from anywhere between 60K and 180K miles. With premium quality silicone and race inspired design, this HPS silicone heater hose kit can withstand the harsh high temperature and high pressure operating conditions of the engine yet still maintaining peak efficiency during off road or daily driving. HPS silicone heater hose kit has all the correct bends and curves for a perfect fit replacement for your OEM rubber coolant hoses, compare to the universal hoses you can get from the local auto store, HPS hose kit is much easier to work with. Max. Temperature Rating: 350 deg. F. 100% Stainless Steel Clamps are included for easy installation. This product fits Toyota 1984-1988 4Runner 22RE Non Turbo EFI Left Hand Drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.