Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Heater Coolant Hose Kit, Blue,
- Mfr # 57-1769-BLUE
- Zoro # G522940881
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1769-BLUE
- Zoro #
- G522940881
- UPC #
- 648044882901
- Country of Origin
- China
- Color
- Blue
- Material
- Silicone
- Item
- Heater Hose Kit
Description
HPS black high temp 3-ply reinforced silicone heater hose kit (part number 57-1769-BLK) replaces Honda 99-00 Civic Si EM1 B16 1.6L DOHC stock OEM rubber heater coolant hoses (part numbers: 79721-S02-A10, 79722-S02-A10, 79725-S02-A10 and 19508-P2T-A00) with premium grade high-heat resistance material which meets or exceeds OE specifications (Maximum temperature rating: 350F). Compared to the local auto parts store universal hoses, HPS silicone heater hose kit has all the correct bends and curves for a perfect fitment. HPS silicone coolant hose kit includes 100% stainless steel non-perforated embossed hose clamps for easy installation, which do not cut through the silicone hoses. HPS silicone hoses can prevent and fix the coolant leaking and engine over heating problem caused by cracked, damaged or collapsed OEM rubber coolant hoses. Excellent for extreme ambient and radiant temperature conditions, HPS silicone hoses can withstand the harsh high temperature and high pressure operating conditions of the engine yet still maintaining peak efficiency during daily driving or racing competition. HPS silicone hose kit is backed by HPS Performance Products limited lifetime warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.