Shop HPS PERFORMANCE
See all product information
Create Account
High Temp Reinforced Silicone Heater Coolant Hose Kit, Blue,
- Mfr # 57-1910-BLUE
- Zoro # G422944262
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1910-BLUE
- Zoro #
- G422944262
- UPC #
- 648044899527
- Country of Origin
- China
Details
- Item
- Silicone Hose Kit
- Color
- Blue
- Material
- Silicone
Description
This HPS High Temp 3-Ply Reinforced Silicone Heater Coolant Hose Kit is designed to replace stock OEM rubber hoses which can eventually weaken over time, leading to premature failure. With premium quality silicone and race inspired design, this HPS silicone heater hose kit can withstand the harsh high temperature and high pressure operating conditions of the engine yet still mainta in peak efficiency while towing, off-roading, or daily driving. This HPS siicone coolant hose kit has all the correct bends and curves for a perfect fit replacement for your OEM rubber coolant hose. Compared to universal hoses you can get from the local auto store, HPS hose ktis are much easier to work with. Max. Temperature Rating: 350 deg. F. 100% Stainless Steel Clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.