High Temp Reinforced Silicone Heater Coolant Hose Kit, Blue,
- Mfr # 57-1911-BLUE
- Zoro # G522943936
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1911-BLUE
- Zoro #
- G522943936
- UPC #
- 648044897219
- Country of Origin
- China
- Material
- Silicone
- Color
- Blue
- Item
- Coolant Hose Kit
Description
This HPS High Temp 3-ply Reinforced Silicone Heater and Bypass Coolant Hose Kit is designed to replace stock OEM rubber heater, oil cooler, and bypass hoses which weaken over time, leading to premature failure. Upgrade old and worn out hoses in the engine bay to extend the life of your SUV. With premium quality materials and race proven design, this silicone hose kit can withstand the harsh high temperature and high pressure operating conditions whether you are off-roading or daily driving. HPS silicone hose kits have all the correct bends and sizes for a perfect fit replacement for your OEM rubber coolant hoses. Compared to the universal hoses you can get from the local auto store, HPS silicone hose kits are much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.