High Temp Reinforced Silicone Heater Coolant Hose Kit, Red,
- Mfr # 57-1655-RED
- Zoro # G722941831
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1655-RED
- Zoro #
- G722941831
- UPC #
- 648044860534
- Country of Origin
- China
Details
- Material
- Silicone
- Color
- Red
- Item
- Heater Hose Kit
Description
The HPS High Temp 3-ply Reinforced Silicone Heater Hose Kit is designed to replace your stock rubber hoses that weaken and fail over time. With premium quality silicone and race inspired design, this HPS silicone hose kit can withstand the harsh high-temperature and high-pressure operating conditions of the engine yet still mainta in peak efficiency during competition or daily driving. The pre-formed hoses have all the correct bends and diameters for a perfectly fitting replacement for your old rubber coolant hoses. Compared to universal hoses that you can get from the local auto store, HPS hose kits are much easier to work with. Max. temperature rating: 350F. HPS 100% Stainless Steel Clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.